Receiver Post, 40-1/2 In H, Polished Brass
Mfr # 890R-2P-2P-2P-RCV
Zoro # G7214374
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Removable
Base Material
Stainless Steel
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890R-2P-2P-2P-RCV
Zoro #
G7214374
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
40 1/2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Minimum Overall Height
36 1/2 in
Details
Item
Single Belt Receiver Post
Base Type
Removable
Base Material
Stainless Steel
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Base Finish
Brass
ADA Compliance
No
Post Finish
Polished Brass
For Use With
Crowd Control/4213S-S Socket Needed
Number of Belts
1
Base Configuration
Detachable
Fillable
No
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Post Finish Polished Brass, Base Material Stainless Steel, Base Finish Brass, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.