Receiver Post, 40-1/2In H, Gray Hammertone
Mfr # 890R-33-73-73-RCV
Zoro # G6708213
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Removable
Base Material
Stainless Steel
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890R-33-73-73-RCV
Zoro #
G6708213
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
40 1/2 in
Base Diameter
5 in
Manufacturer Warranty Length
2 yr
Minimum Overall Height
36 1/2 in
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Details
Item
Single Belt Receiver Post
Base Type
Removable
Base Material
Stainless Steel
Post Material
Stainless Steel
Includes
Receiver Cassette (No Belt)
Base Finish
Gray Hammertone
For Use With
Crowd Control/4213S-S Socket Needed
ADA Compliance
No
Post Finish
Gray Hammertone
Number of Belts
1
Post Color
Gray
Base Color
Gray
Fillable
No
Base Configuration
Detachable
Description
Single Belt Receiver Post, Base Type Removable, Fillable No, Maximum Overall Height 36 1/2 in, Post Color Gray, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Detachable, Base Color Gray, Post Finish Gray Hammertone, Base Material Stainless Steel, Base Finish Gray Hammertone, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.