Receiver Post, 40-1/2In H, Polished Chrome
Mfr # 890F-1P-1P-RCV
Zoro # G7208512
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Fixed Flanged
Base Material
Stainless Steel
Post Material
Stainless Steel
Base Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
890F-1P-1P-RCV
Zoro #
G7208512
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Overall Height
40 1/2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Minimum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Details
Item
Single Belt Receiver Post
Base Type
Fixed Flanged
Base Material
Stainless Steel
Post Material
Stainless Steel
Base Finish
Polished Chrome
Post Finish
Polished Chrome
Includes
Receiver Cassette (No Belt)
ADA Compliance
No
Number of Belts
1
Base Configuration
Attached
Fillable
No
Description
Single Belt Receiver Post, Base Type Fixed Flanged, Fillable No, Maximum Overall Height 36 1/2 in, Post Material Stainless Steel, Post Diameter 2 in, Base Diameter 5 in, Includes Receiver Cassette (No Belt), Minimum Overall Height 36 1/2 in, Base Configuration Attached, Post Finish Polished Chrome, Base Material Stainless Steel, Base Finish Polished Chrome, ADA Compliance No, Height Adjustability Fixed Height, Number of Belts 1, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.