Replacement Belt Cassette, 7 1/2 ft L, Black/Yellow Belt, Black Case
Mfr # CASSETTE-STD-NO-D4X-C
Zoro # G6874752
product price: $42.59
/eaKey Features
Color
Black Case, Black/Yellow Belt
Length
7 1/2 ft
Includes
Receiver and Tape End Piece
Belt Length
7 1/2 ft
Belt Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASSETTE-STD-NO-D4X-C
Zoro #
G6874752
UPC #
-
Country of Origin
United States
Dimensions
Length
7 1/2 ft
Belt Length
7 1/2 ft
Overall Height
4 in
Details
Item
Replacement Belt Cassette
Color
Black Case, Black/Yellow Belt
Includes
Receiver and Tape End Piece
Belt Color
Black/Yellow
Legend
No Legend
Belt Pattern
Diagonal Stripe
Description
Replacement Belt Cassette, Includes Receiver and Tape End Piece, Overall Height 4 in, Belt Color Black/Yellow, Belt Length 7 1/2 ft, Legend No Legend, Legend Color Not Applicable, Belt Pattern Diagonal Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.