Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Barrier Tape, Blue, Blank

  • Mfr # TC114-23-MAX-NO-D2X-C

  • Zoro # G6236185


product price: $62.99
/ea

Key Features

Overall Length
156 in
For Use With
Standard Traffic Cones
Weight
0.88 lb
Material
Plastic
Overall Height
3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC114-23-MAX-NO-D2X-C
Zoro #
G6236185
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
156 in
Overall Height
3/4 ft
Overall Width
3 in
Maximum Belt Length
11 7/8 ft
Outside Diameter
1/4 ft
Belt Height
9 in
Width
3 in
Length
156 in
Height
9 in

Details

Item
Retractable Barrier Tape
Belt Color
Green/White
Color
Blue
For Use With
Standard Traffic Cones
Weight
0.88 lb
Material
Plastic
Legend
Blank
Belt Material
Plastic
Series
Tensacone
Housing Material
Plastic
Belt End Connection Type
Standard Receiver
For Use With Product Type
Traffic Cones
Belt Housing Color
Blue
Sub-Category
Traffic Cone Barrier Belt

Description

Barrier Tape, Product Type Barrier Tape, Belt Color Green, White, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Blue, Includes Not Applicable, Series Tensacone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.