Retractable Belt Barrier, 15 ft Length, Out of Service, Black
Mfr # 897-15-S-33-NO-YEX-C
Zoro # G6042547
product price:Â $71.85
/eaKey Features
Belt Length
15 ft
Belt Color
Yellow
Belt Message
Out of Service
Type
Wall Unit
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-15-S-33-NO-YEX-C
Zoro #
G6042547
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
15 ft
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Out of Service
Type
Wall Unit
Finish
Black
Number of Belts
1
Legend
Out of Service
Legend Color
Black
Frame Color
Black
Description
Retractable Belt Barrier, Belt Length 15 ft, Belt Color Yellow, Legend Out of Service, Legend Color Black, Frame Color Black, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.