Retractable Belt Barrier, 24 ft Length, Caution Do Not Enter, Red
Mfr # 897-24-S-21-NO-YAX-C
Zoro # G6042644
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Finish
Red
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-24-S-21-NO-YAX-C
Zoro #
G6042644
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Finish
Red
Type
Wall Unit
Number of Belts
1
Legend
Caution Do Not Enter
Frame Color
Red
Legend Color
Black
Description
Retractable Belt Barrier, Belt Length 24 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Red, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.