Zoro Homepage

Retractable Belt Barrier, Belt 13 ft. L

  • Mfr # 891-33-MAX-D4-C

  • Zoro # G5220658


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Belt Color
Black/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate
Type
Wall Mount Single Line Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-33-MAX-D4-C
Zoro #
G5220658
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
13 ft
Width (In.)
3 3/4 in
Height (In.)
4 1/2 in
Belt Width
2 in
Overall Height
4 1/2 in

Details

Item
Retractable Belt Barrier
Belt Color
Black/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate
Type
Wall Mount Single Line Belt
Color
Black
Finish
Unfinished
Frame Finish
Unfinished
Number of Belts
1
Belt Pattern
Chevron
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Frame Color
Black
Legend
No Legend

Description

Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.