Zoro Homepage

Retractable Belt Barrier, Belt 13 ft. L

  • Mfr # 891-33-MAX-RI-C

  • Zoro # G5273307


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Belt Color
Red
Belt Message
Danger - Do Not Enter
Includes
Receiving End
Mounting Style
Fixed Mounting Plate
Width (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-33-MAX-RI-C
Zoro #
G5273307
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
13 ft
Width (In.)
3 3/4 in
Height (In.)
4 1/2 in
Belt Width
2 in
Overall Height
4 1/2 in

Details

Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
Danger - Do Not Enter
Includes
Receiving End
Mounting Style
Fixed Mounting Plate
Finish
Unfinished
Type
Wall Mount Single Line Belt
Color
Black
Belt Pattern
No Pattern
Includes Mounting Hardware
Included
Legend Color
White
Number of Belts
1
Legend
Danger Do Not Enter
Frame Finish
Unfinished
Reflectivity
Non-Reflective
Frame Color
Black

Description

Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Legend Danger Do Not Enter, Legend Color White, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.