Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Barrier, Belt 13 ft. L

  • Mfr # 891-33-MAX-Y5-C

  • Zoro # G5258379


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate, Removable Mounting Plate
Width (In.)
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-33-MAX-Y5-C
Zoro #
G5258379
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
13 ft
Width (In.)
3 3/4 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate, Removable Mounting Plate
Color
Black
Finish
Unfinished
Type
Wall Mount Single Line Belt
Frame Color
Black
Frame Finish
Unfinished
Belt Pattern
No Pattern
Legend
No Legend
Number of Belts
1
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Removable Mounting Plate, Belt Length 13 ft, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.