Retractable Belt Barrier, Belt 7-1/2 ft L
Mfr # 891-33-STD-R5-C
Zoro # G5280383
product price: $55.49
/eaKey Features
Belt Color
Red
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate, Removable Mounting Plate
Type
Wall Mount Single Line Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
891-33-STD-R5-C
Zoro #
G5280383
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
7 1/2 ft
Height (In.)
4 1/2 in
Width (In.)
3 3/4 in
Overall Height
4 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Belt Message
None
Includes
Receiving End
Mounting Style
Fixed Mounting Plate, Removable Mounting Plate
Type
Wall Mount Single Line Belt
Color
Black
Finish
Unfinished
Frame Finish
Unfinished
Legend
No Legend
Includes Mounting Hardware
Included
Frame Color
Black
Belt Pattern
No Pattern
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Removable Mounting Plate, Belt Length 7 1/2 ft, Belt Color Red, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.