Retractable Belt Barrier, Blk&Wht Stripe
Mfr # 896-STD-33-STD-NO-S3X-C
Zoro # G3014164
product price: $56.19
/eaKey Features
Belt Length
7 1/2 ft
Belt Color
Black/White
Includes
Retract Mechanism, Wall Bracket
Mounting Style
Bracket
Finish
Black/White Stripe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-STD-NO-S3X-C
Zoro #
G3014164
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Height (In.)
5 in
Overall Height
5 in
Details
Item
Retractable Belt Barrier
Belt Color
Black/White
Includes
Retract Mechanism, Wall Bracket
Mounting Style
Bracket
Finish
Black/White Stripe
Type
Wall Mount
Includes Mounting Hardware
Included
Description
Retractable Belt Barrier, Mounting Style Bracket, Belt Length 7 1/2 ft, Belt Color Black/White, Overall Height 5 in, Includes Retract Mechanism, Wall Bracket, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.