Retractable Belt Barrier, Wall Unit
Mfr # 896-STD-1S-STD-NO-O5X-C
Zoro # G2010401
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Belt Length
7 1/2 ft
Belt Color
Orange
Mounting Style
Fixed Mounting Plate
Finish
Satin Chrome
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-1S-STD-NO-O5X-C
Zoro #
G2010401
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
7 1/2 ft
Width (In.)
3 3/4 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
Orange
Mounting Style
Fixed Mounting Plate
Finish
Satin Chrome
Type
Wall Unit
Color
Silver
Frame Color
Silver
Frame Finish
Satin Chrome
Number of Belts
1
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Color Orange, Frame Color Silver, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.