Retractable Belt Barrier, Yellow, 15 ft Length, Yellow
Mfr # 897-15-C-35-NO-Y5X-A
Zoro # G6042583
product price:Â $72.89
/eaKey Features
Belt Length
15 ft
Belt Color
Yellow
For Use With
Up to 7 in Diameter Pipe
Includes
Hose Clamp Fixing, Wire Clip Belt End
Finish
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-15-C-35-NO-Y5X-A
Zoro #
G6042583
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
15 ft
Overall Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
For Use With
Up to 7 in Diameter Pipe
Includes
Hose Clamp Fixing, Wire Clip Belt End
Finish
Yellow
Type
Wall Unit
Number of Belts
1
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Includes Mounting Hardware
Included
Frame Color
Yellow
Description
Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 15 ft, Belt Color Yellow, Frame Color Yellow, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.