Retractable Belt Barrier, Yllw/Wht Belt
Mfr # 896-STD-89-STD-Y5-NV-C
Zoro # G1201203
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 1/2 ft
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-89-STD-Y5-NV-C
Zoro #
G1201203
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Width (In.)
2 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Type
Wall Unit
Color
Black
Finish
Powder Coated, Wrinkle
Belt Pattern
No Pattern
Number of Belts
1
Includes Mounting Hardware
Included
Frame Finish
Powder Coated
Frame Color
Black
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 7 1/2 ft, Belt Color White/Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Powder Coated, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.