Retractable Belt Barrier, Yllw/Wht Belt
Mfr # 897-15-S-21-Y5-NV-C
Zoro # G1201258
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-15-S-21-Y5-NV-C
Zoro #
G1201258
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
15 ft
Height (In.)
5 1/2 in
Width (In.)
3 1/2 in
Overall Height
5 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
White/Yellow
Belt Message
None
Includes
Receiving End
Mounting Style
Wall
Finish
Unfinished
Type
Wall Unit
Color
Red
Number of Belts
1
Frame Color
Red
Legend
No Legend
Includes Mounting Hardware
Included
Belt Pattern
No Pattern
Frame Finish
Unfinished
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color White/Yellow, Belt Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Red, Overall Height 5 1/2 in, Number of Belts 1, Frame Finish Unfinished, Includes Receiving End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.