Zoro Homepage
This item is Discontinued.
Tensabarrier Spike Post, Blue Post, 43" H 884-23-MAX-BDX-C

Spike Post, Blue Post, 43" H (Discontinued)

  • Mfr # 884-23-MAX-BDX-C
  • Zoro # G1164158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884-23-MAX-BDX-C
Zoro #
G1164158
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
13 ft
Belt Width
2 in
Post Height
43 in
Post Diameter
2 1/2 in
Minimum Overall Height
43 in

Details

Item
Barrier Post with Belt
Color
Blue
Belt Color
Black with White Text
Belt Message
This Lane Closed
Base Material
Steel
Base Type
Stake
Post Material
Plastic
Finish
Unfinished
Base Finish
Unfinished
Number of Belts
1
ADA Compliance
No
Indoor / Outdoor
Outdoor
Post Finish
Blue
Legend
This Lane Closed

Description

Barrier Post with Belt, Legend This Lane Closed, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black with White Text, Minimum Overall Height 43 in, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Blue, Base Type Stake, Base Material Steel, Base Finish Unfinished, ADA Compliance No, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.