Standard Belt End, Black, Unfinished
Mfr # BELTEND-C
Zoro # G8505920
product price: $15.59
/eaKey Features
For Use With
Tensabarrier Cassette
Height
2 in
Finish
Unfinished
Width
1 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BELTEND-C
Zoro #
G8505920
UPC #
-
Country of Origin
United Kingdom
Dimensions
Height
2 in
Width
1 1/2 in
Overall Width
1 1/2 in
Overall Height
2 in
Details
Item
Standard Belt End
For Use With
Tensabarrier Cassette
Finish
Unfinished
Color
Black
Material
Plastic
Includes
Hardware
Weight
0.1 lb
Product Type
Standard Belt End
Description
Standard Belt End, Product Type Standard Belt End, For Use With Tensabarrier Cassette, Includes Hardware, Overall Height 2 in, Weight 0.1 lb, Color Black, Overall Width 1 1/2 in, Material Plastic, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.