Retractable Barrier Tape, Yellow, 156 in Length

  • Mfr # TC114-35-MAX-NO-D1X-C

  • Zoro # G6236212


product price:  $62.99
/ea

Key Features

Overall Length
156 in
Material
Plastic
Weight
0.88 lb
For Use With
Standard Traffic Cones
Overall Height
3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC114-35-MAX-NO-D1X-C
Zoro #
G6236212
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
156 in
Overall Height
3/4 ft
Overall Width
3 in
Outside Diameter
1/4 ft
Belt Height
9 in
Maximum Belt Length
11 7/8 ft
Height
9 in
Width
3 in
Length
156 in

Details

Item
Retractable Barrier Tape
Belt Color
Blue/White
Color
Yellow
Material
Plastic
Weight
0.88 lb
For Use With
Standard Traffic Cones
Legend
Blank
Belt Material
Plastic
Series
Tensacone
Belt Housing Color
Yellow
For Use With Product Type
Traffic Cones
Housing Material
Plastic
Belt End Connection Type
Standard Receiver
Sub-Category
Traffic Cone Barrier Belt

Description

Retractable Barrier Tape, Product Type Barrier Tape, Belt Color Blue/White, Belt End Connection Type Standard Receiver, Maximum Belt Length 11 7/8 ft, Belt Height 9 in, For Use With Product Type Traffic Cones, Housing Material Plastic, Belt Material Plastic, Legend Blank, Outside Diameter 1/4 ft, Overall Height 3/4 ft, Weight 0.88 lb, Belt Housing Color Yellow, Series Tensacone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.