Wall Unit Magnet, Black, Unfinished, PK4
Mfr # MAG-HD-4PCK
Zoro # G8506429
product price: $53.35
/pk 4, $13.34/eaKey Features
For Use With
Tensabarrier Wall Unit
Finish
Unfinished
Color
Black
Material
Metal
Includes
Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAG-HD-4PCK
Zoro #
G8506429
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1/2 in
Details
Item
Wall Unit Magnet
For Use With
Tensabarrier Wall Unit
Finish
Unfinished
Color
Black
Material
Metal
Includes
Hardware
Weight
0.1 lb
Product Type
Wall Unit Magnet
Description
Wall Unit Magnet, Product Type Wall Unit Magnet, For Use With Tensabarrier Wall Unit, Includes Hardware, Overall Height 1/2 in, Weight 0.1 lb, Color Black, Material Metal, Finish Unfinished, Package Quantity 4
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.