Wet Umbrella Bag Holder, Satin Aluminum
Mfr # 52391-1S-US
Zoro # G2010499
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Style
Floor Standing
Umbrella Capacity
200
Finish
Satin Aluminum
Dimensions
40"H x 2"Dia.
ADA Compliance
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52391-1S-US
Zoro #
G2010499
UPC #
-
Country of Origin
China
Dimensions
Dimensions
40"H x 2"Dia.
Overall Height
40 in
Details
Item
Umbrella Bag Holder
Style
Floor Standing
Umbrella Capacity
200
Finish
Satin Aluminum
ADA Compliance
Yes
Bag Capacity
200
Sign Panel Compatible
Not Compatible
Description
Umbrella Bag Holder, Style Floor Standing, Finish Satin Aluminum, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.