Zoro Homepage

Writing Surface, 60 in., Rectangular

  • Mfr # WSBL

  • Zoro # G9578475


product price: $180.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tensabarrier Posts
Height
6 1/2 in
Length
60 in
Finish
Unfinished
Type
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSBL
Zoro #
G9578475
UPC #
-
Country of Origin
United States

Dimensions

Height
6 1/2 in
Length
60 in
Overall Height
6 1/2 in
Overall Length
60 in

Details

Item
Writing Surface
For Use With
Tensabarrier Posts
Finish
Unfinished
Type
Rectangular
Color
Black
ADA Compliance
No
Material
Wood
Product Type
Writing Surface

Description

Writing Surface, Product Type Writing Surface, For Use With Tensabarrier Posts, Compatible Barrier Not Applicable, Color Black, Overall Height 6 1/2 in, Overall Length 60 in, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Wood, Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.