Belt Barrier, Satin Chrome, 13 ft Length, 16 1/2 in Post Height, Cleaning in Progress

  • Mfr # 896T2-1S-MAX-YCX-C

  • Zoro # G9578511


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Belt Length
13 ft
Belt Color
Yellow
Post Height
16 1/2 in
Belt Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
896T2-1S-MAX-YCX-C
Zoro #
G9578511
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Overall Height
16 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Belt Barrier
Belt Color
Yellow
Color
Satin Chrome
Belt Message
Cleaning in progress
ADA Compliance
No
Number of Belts
2
Includes
Clip
Post Finish
Bronze
Legend
Cleaning in Progress
Legend Color
Black
Indoor/Outdoor Usage
Indoor

Description

Belt Barrier, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.