Belt Barrier, Polished Chrome, 13 ft Length, 16 1/2 in Post Height, Danger Keep Out
Mfr # 896T2-1P-MAX-YDX-C
Zoro # G9578667
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Belt Message
Danger - Keep Out
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
896T2-1P-MAX-YDX-C
Zoro #
G9578667
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2 in
Belt Length
13 ft
Post Height
16 1/2 in
Belt Width
2 in
Overall Height
16 1/2 in
Manufacturer Warranty Length
2 yr
Details
Item
Belt Barrier
Belt Color
Yellow
Color
Polished Chrome
Belt Message
Danger - Keep Out
Includes
Clip
ADA Compliance
No
Number of Belts
2
Post Finish
Bronze
Legend
Danger Keep Out
Legend Color
Black
Indoor/Outdoor Usage
Indoor
Description
Belt Barrier, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Overall Height 16 1/2 in, Number of Belts 2, Indoor/Outdoor Usage Indoor, Includes Clip, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.