Zoro Homepage

Umbrella Bags, PK200

  • Mfr # UMBRELLA-BAG

  • Zoro # G7161357


product price: $51.49
/pk 200, $0.26/ea

Key Features

Height
34 in
Width
7 in
For Use With
Umbrella Bag Holders
Overall Width
7 in
Number of Bags
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UMBRELLA-BAG
Zoro #
G7161357
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Width
7 in
Overall Width
7 in
Overall Height
34 in

Details

Item
Umbrella Bags
For Use With
Umbrella Bag Holders
Number of Bags
200

Description

Umbrella Bags, Height 34 in, Width 7 in, For Use With Umbrella Bag Holders, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.