Writing Surface, 12 in., Round
Mfr # PTT33
Zoro # G9578484
product price:Â $88.59
/ea
Free Shipping & Returns
Key Features
Height
6 1/2 in
Length
12 in
Color
Black
ADA Compliance
No
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTT33
Zoro #
G9578484
UPC #
-
Country of Origin
United States
Dimensions
Height
6 1/2 in
Length
12 in
Overall Height
6 1/2 in
Overall Length
12 in
Details
Item
Writing Surface
Color
Black
ADA Compliance
No
Type
Round
Product Type
Round
Description
Writing Surface, Product Type Round, Color Black, Overall Height 6 1/2 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.