Zoro Homepage

10 x 8 ft. Motorized Black Frame Retractable Home Patio Canopy Awning; Grey

  • Mfr # TE1489600

  • Zoro # G504013299


product price: $528.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE1489600
Zoro #
G504013299
UPC #
780997002590
Country of Origin
China

Description

Outsmart the weather with 's Motorized Retractable Awnings. This awning delivers the perfect amount of shade for your patio or balcony, and efficiently protects your home or business from sun damage or light rain. Built with a sleek black frame, this modern design shows less dirt and debris than more common white frames. The fabric offers up to 76 square feet of coverage and is made from 100% polyester to best protect you from the elements and keep the inside of your home cool on hot days. Included is an electric motor that easily opens or closes the awning within a minute. For economical purposes or in the case of no electricity, a simple hand crank is provided for manual retraction of the awning. Assembly is required.

Comes with standard vertical wall brackets but can also be mounted under the roof overhang or to the bottom of a horizontal surface using an additional Ceiling Bracket

Features
  • 10 x 8 ft. (3 x 2.4 m) Motorized Retractable Black Frame Patio Awning with Black Fabric
  • Perfect for adding shade, rain protection, and curb appeal to your home or business
  • The remote operated motor opens and closes the awning quickly, smoothly, and within one minute
  • Hand crank is also included for manual retraction or opening of awning without the need of electricity
  • Partially or fully retract your awning for a customized patio sun shade solution; up to 76 square feet of coverage
  • Black frame enables less dirt to show, as compared to more common white frames, keeping your awning looking good for years to come
  • Requires 120V AC connection for motor use
  • For convenient use and access, a wall mounted port is included to store your remote control
Specifications
  • Actual Frame Dimension: 9.8 x 8 ft.
  • Actual Fabric Dimension: 9.5 x 8 ft.
  • Frame Material: Powder coated steel & aluminum
  • Fabric Material: Durable, UV and weather resistant polyester
  • Frame Color: Black
  • Fabric Color: Grey
  • Weight: 62 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.