Zoro Homepage

10 x 8 ft. Protective Awning Cover; Burgundy

  • Mfr # TE705972

  • Zoro # G503774153


product price: $26.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE705972
Zoro #
G503774153
UPC #
657248343347
Country of Origin
China

Description

’s Protective Awning Cover in burgundy will keep your retractable awning bright, clean, and clear of fading and mildew. This waterproof, weatherproof protector will elongate the life of your awning whenever it’s not in use and preserve your investment for many years to come. This cover is easy to place over your awning in moments--simply unfold the fabric, place it over the length of your closed awning, and secure it with the sewn-in cords.

Features
  • Protective Awning Cover
  • Protective Awning Cover for 10 x 8 Foot Retractable Awnings
  • Waterproof and weatherproof
  • Resistant to stains and fading
Specifications
  • Color: Burgundy
  • Size: 10 x 8 ft
  • Compatible With: 10 x 8 foot retractable awnings
  • Dimension: 15 x 6 x 2 inches
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.