Zoro Homepage

3 x 10 ft. 1 in. Mesh Poultry Netting

  • Mfr # TE834850

  • Zoro # G703710852


product price: $38.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE834850
Zoro #
G703710852
UPC #
753153142904
Country of Origin
China

Description

Mesh Poultry Netting.

The 20-gauge poultry netting is a favorite of farmers, pet owners, and gardners and is recognized by its hexagon mesh weave. this netting is made of zinc-coated steel for durability. before weaving it has been galvanized for long-lasting rust protection. this netting is used in cages to confine poultry, rabbits and other small animals. you can also use it for soil erosion prevention, plant protection or compost pile confinement.

Specifications
  • Size: 3 x 10'
  • Gauge: 20
  • Mesh Size: 1"
  • Weight: 2.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.