60 in. by 50 ft. 14 Gauge PVC Welded Wire

  • Mfr # TE1597388

  • Zoro # G903710805


product price:  $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE1597388
Zoro #
G903710805
UPC #
780997858951
Country of Origin
China

Description

The pvc welded wire has all the benefits of welded wire, but is coated to enhance longevity and appearance. this coating adds a rich look by complimenting the natural surroundings. the pvc welded wire is virtually maintenance and offers a versatile, lighter weight and economical solution to ornamental fencing. the pvc welded wire is uniformly galvanized prior to coating for reinfrced rust and wear protection.

Features
  • Heavy-duty construction
  • Rust-resistant black finish
  • Adds a decorative touch to outdoor area
Specifications
  • Size: 60" x 50'
  • Gauge: 14
  • Material: Pvc
  • Weight: 28.49 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.