Zoro Homepage

Dual Action Suction Gun

  • Mfr # TROILTR01

  • Zoro # G903536214


product price: $54.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TROILTR01
Zoro #
G903536214
UPC #
816281029582
Country of Origin
Korea, Republic of

Description

TROILTR01 is a to easily remove engine oil or hydraulic fluid from your vehicle or other machinery. High quality steel body and dual 4' hoses make extracting fluid a breeze.
Features:
Compatible with engine oil, hydraulic fluid, & more
Dual 4’ vinyl hoses
16oz barrel
Steel material body with die cast aluminum material head
Specifications:
Power Source: Manual Operation
Intake Hose: 48 inches
Discharge Hose: 48 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.