
Lightweight 15-55 Gal.Electric Drum Pump for DEF, Gas, Diesel, antifreeze, & Windshield Washer fluid.
Mfr # TREDRUME02
Zoro # G922407977
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Hose Length
9'8
Auto Stop Sensor
No
Battery Included
No
Features
3.2 foot Flexible Intake Tube allows use in 55 gallon barrels and smaller as well as transfer tanks
Handle Type
Flow Control Nozzel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TREDRUME02
Zoro #
G922407977
UPC #
816281029988
Country of Origin
Korea, Republic of
Dimensions
Hose Length
9'8
Details
Auto Stop Sensor
No
Battery Included
No
Features
3.2 foot Flexible Intake Tube allows use in 55 gallon barrels and smaller as well as transfer tanks
Item
Electric Drum & Transfer Tank Pump
Handle Type
Flow Control Nozzel
Body Material
Plastic/Vinyl
Includes
Includes Brarrel/Transfer Tank Pump, DC adapter,bung adapterand Instructions, DC clip adapter
Application
Liquid transfer of as varietey of fuels and liquis-see listing.
Voltage
120 AC Power( 12V DC Motor)
Fuel Can Included
No
Color
Black/Yellow
For Use With
15-55 Gallon barrel Drums and Fuel transfer Tanks. Compatible with Gasoline, Diesel, DEF, Water, Ag Chemicals, Windshield Washer Fluid and Anti-Freeze.
Description
Electric Powered Drum Barrel Pump with 3.2 ft. Flexible intake tube fits 15-55 Gallon Drums & Fuel Transfer Tanks. Powered by 110V AC plug in adapter. Also includes DC clips to power remotely from your 12 V battery( not included). Applicable Liquids: Gasoline, DEF(Ad Blue), Anti Freeze, water, mild detergents Ag Chemicals and Windshield Washer Fluid. 9.8-ft., XL Heavy-Duty Vinyl discharge hose with Quick Stop Flow-Control Safety Nozzle for easy dispensing. Pumps 3.3 gallons per minute.
Restrictions
WARNING:
This product can expose you to chemicals including A-alpha-C (2-Amino-9H-pyrido[2,3-b]indole),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.