Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb Eater(R)3 Bulb Crusher 3 VRSU Prem.

  • Mfr # 333-200-120

  • Zoro # G3961785


product price: $7,802.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Linear Fluorescents (and U-Tube and CFL Lamps when 20VR91 is added), and 55 gal Drum
Capacity of 4 Ft. T8 Lamps
1,350
Capacity of 4 Ft. T12 Lamps
875
Warranty
1 yr
Includes
Drum Not Included, Filter Combo Kit, Spinner Assembly and Carbon Filter, T12 Entry Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-200-120
Zoro #
G3961785
UPC #
-
Country of Origin
United States

Details

Item
Bulb Crusher
For Use With
Linear Fluorescents (and U-Tube and CFL Lamps when 20VR91 is added), and 55 gal Drum
Capacity of 4 Ft. T8 Lamps
1,350
Capacity of 4 Ft. T12 Lamps
875
Warranty
1 yr
Includes
Drum Not Included, Filter Combo Kit, Spinner Assembly and Carbon Filter, T12 Entry Tube
Application
Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
Description/Special Features
Cyclone Separator, Five Stage Filter System, Lower Angle Entry Tube, No Casual Connections of Hoses, On Board Controls with Intelli Technology, Single Model That Crushes Linear, CFL, and U-Tube Lamps (with Addition of 20VR91)
Compliance
Use and Recycling of The Crushed Lamps is Regulated By The EPA. Lamp Crushing is Prohibited in CA, CT, MA, ME, MN, MO, NH, PA, RI, VT, and WV. Permits are Required for use in MI and NJ. An Application is Required in Advance of usage in TX.
Capacity of CFLs
3,000
Capacity of 4 Ft. T17 Lamps
300
Capacity of 8 Ft. T12 Lamps
400
Capacity of 4 Ft. T12 U-Tube Lamps
450
Material
Plastic and Rubber, Steel
Recycling Item
Lamp Recycling

Description

Bulb Crusher, For Use With Linear Fluorescents (and U-Tube and CFL Lamps when 20VR91 is added), and 55 gal Drum, Capacity of 4 Ft. T8 Lamps 1,350, Capacity of 4 Ft. T12 Lamps 875, Capacity of 4 Ft. T12 U-Tube Lamps 450, Capacity of 8 Ft. T12 Lamps 400, Capacity of CFLs 3,000, Includes Drum Not Included, Filter Combo Kit, Spinner Assembly and Carbon Filter, T12 Entry Tube, Material Plastic and Rubber, Steel

Restrictions

This item has been restricted from sale in the following states: CT, ME, MN, MO, NH, PA, RI, VT, WV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.