Filter Combo Kit with Spinner Assy
Mfr # 55-131
Zoro # G3130461
product price: $415.99
/ea
Free Shipping & Returns
Key Features
For Use With
330-005, 330-007, Mfr. No. 330-010
Type
Filter Combo Kit with Spinner
Includes
(1) T12 Entry Tube 24 in
Description/Special Features
Includes 20 Bag Filters, 1 HEPA Filter, and Replacement Spinner
Material
Cardboard, Plastic and Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-131
Zoro #
G3130461
UPC #
-
Country of Origin
United States
Details
Item
Filter Combo Kit with Spinner
For Use With
330-005, 330-007, Mfr. No. 330-010
Type
Filter Combo Kit with Spinner
Includes
(1) T12 Entry Tube 24 in
Description/Special Features
Includes 20 Bag Filters, 1 HEPA Filter, and Replacement Spinner
Material
Cardboard, Plastic and Steel
Description
Filter Combo Kit with Spinner, For Use With 330-005, 330-007, Mfr. No. 330-010, Includes (1) T12 Entry Tube 24 in, Cardboard, Plastic and Steel Material, Description/Special Features Includes 20 Bag Filters, 1 HEPA Filter, and Replacement Spinner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.