Zoro Homepage

Safety Equipment and PPE Box, S

  • Mfr # CS58-S

  • Zoro # G4470711


product price: $202.99
/ea
Free Shipping & Returns

Key Features

For Use With
Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
Width
11 in
Depth
11 in
Length
20 in
Weight Capacity
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS58-S
Zoro #
G4470711
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
11 in
Length
20 in
Size- Alpha
S
Overall Width
11 in
Overall Length
20 in

Details

Item
Safety Equipment/PPE Box
For Use With
Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles
Weight Capacity
15 lb
Restricted Non-Recyclable Material
Material Contaminated with Hazardous Substances, Medical Waste
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Disposable Masks, Safety Glasses, Safety Goggles

Description

Safety Equipment/PPE Box, Weight Capacity 15 lb, 20 in Length, 11 in Width, 11 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia., For Use With Beard Nets, Disposable Garments, Ear Plugs, Gloves, Hair Nets, Masks, Safety Glasses, Safety Goggles, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.