Zoro Homepage
This item is Discontinued.
Terralux Green No Led 110 lm TLF-1C1AA

Green No Led 110 lm (Discontinued)

  • Mfr # TLF-1C1AA
  • Zoro # G7975025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLF-1C1AA
Zoro #
G7975025
UPC #
897058000287
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
4"
Body Dia.
7/8"

Details

Maximum Lumens Output
110
Number of Batteries
1
Flashlight Battery Type
Alkaline
Body Color
Green
Rechargeable
No
Run Time on High Setting
2 hr.
Flashlight Body Material
Aluminum
Lamp Type
Led
Item
Flashlight,LED,1AA,100 and 50 lm,3 Mode
Includes
Holster; Battery; Wrist Strap
Lumens
110/35/110

Description

Flashlight,LED,1AA,100 and 50 lm,3 Mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.