Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W8215-613-M
Zoro #
G5723507
UPC #
-
Country of Origin
Unknown
Dimensions
Size
M
Fits Chest Size
38 in to 40 in
Length
28 1/2 in
Sleeve Length
Short Sleeve
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Details
Item
T-Shirt
Color
Orange
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
Gender
Men's
Style
T-Shirt
Type
Dri-Release
Description
T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Sleeve Length Short Sleeve, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Length 28 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.