Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5GHZ 7DBI MIMI PATCH ANTENNA

  • Mfr # T58070MP13620

  • Zoro # G622631092


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Frequency Band Type
SHF
Impedance
50 Ohm
Operating Frequency Range
5.1 GHz to 5.85 GHz
Polarization
Vertical
Width
4.90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T58070MP13620
Zoro #
G622631092
UPC #
-
Country of Origin
Unknown

Dimensions

Width
4.90 in
Height
8.90 in

Details

Frequency Band Type
SHF
Impedance
50 Ohm
Operating Frequency Range
5.1 GHz to 5.85 GHz
Polarization
Vertical
Item
Antenna
Antenna Gain (Isotropic)
7 dBi
Form Factor
Patch
Number of Connectors
3
Connector Type
RP-SMA

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.