Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bunton PL7329 Blade for 32" Deck

  • Mfr # 41-MTD-23-0020

  • Zoro # G502488297


product price: $13.59
/ea

Key Features

Blade Type
High Lift
Length
20.945
Width
2.09
For Use With
Cub Cadet: 300 and 900 series walk behind mowers with 21" deck | MTD 21" walk behind mowers 1995 and newer | Troy Bilt: 21" walk behind mowers 1995 and newer | Ranch King: 21" walk behind mowers 1995 and newer | Yard Machine: 21" walk behind mowers 1995 and newer
Thickness
0.149
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-MTD-23-0020
Zoro #
G502488297
UPC #
-
Country of Origin
China

Dimensions

Length
20.945
Width
2.09
Thickness
0.149
Size
48 inch

Details

Blade Type
High Lift
For Use With
Cub Cadet: 300 and 900 series walk behind mowers with 21" deck | MTD 21" walk behind mowers 1995 and newer | Troy Bilt: 21" walk behind mowers 1995 and newer | Ranch King: 21" walk behind mowers 1995 and newer | Yard Machine: 21" walk behind mowers 1995 and newer
Material
Steel
Item
Mower Blades
Features
Replacement for : 742-04100, 742-0741, 742-0741A, 942-0741, 942-0741A, SPM209370365, 742-04100, 742-0741, 742-0741A, 942-0741, 942-0741A, SPM209370365
Color
black

Description

Bunton PL7329 Blade for 32" Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.