Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Oz. Outdoor Liquid Ant Bait Stake, 8PK

  • Mfr # T1813

  • Zoro # G016298436


product price: $14.95
/pk 8, $1.87/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1813
Zoro #
G016298436
UPC #
70923018130
Country of Origin
United States

Description

Terro Outdoor Liquid Ant Bait Stakes stop the problem at the source. The stakes target ants outdoors before they make their way into your home. The slow-killing poison gives ants the time to transport the bait back to their colony, eliminating all worker ants and the queen. The bait attracts and kills all common household ants. Terro Outdoor Liquid Ant Bait Stakes come pre-filled and ready to use. Simply place the stakes in outdoor areas where you see traces of ants, break off the activation tab, and let the bait work its magic. No tools are needed to push the stake into the ground, just your hand. A see-through window enables you to monitor the bait level so you know when its time to be replaced. When the bait is empty, dispose of the stakes in the garbage. Place Terro Outdoor Liquid Ant Bait Stakes near ant colonies or other locations where they are numerous. Apply the stakes near the perimeter of your home, especially near entrances where you think they may be getting inside. The stakes are weatherproof, offering protection in any condition. The more bait placements, the better. When the stakes are first placed in the ground, a large number of ants are going to appear. Dont worry because this is perfectly normal. The formula was created to allow worker ants to consume the product and survive long enough to transport the bait back to the nest. They will then infect the rest of the colony with the poison, eliminating the worker ants and the queen. Terro Outdoor Liquid Ant Bait Stakes kill ants before they enter your home. The liquid ant bait works to eliminate all common household ants.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.