Zoro Homepage

Fly Magnet Replacement Bait, 2PK

  • Mfr # T382

  • Zoro # G716224452


product price: $10.95
/pk 2, $5.48/ea

Key Features

Overall Width
4.1 in
Overall Length
5.5 in
Overall Height
8.2 in
Trap Width
3.8 in
Trap Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T382
Zoro #
G716224452
UPC #
70923738205
Country of Origin
United States

Dimensions

Overall Width
4.1 in
Overall Length
5.5 in
Overall Height
8.2 in
Trap Width
3.8 in
Trap Length
3.1 in

Details

Mounting Type
Hanging

Description

TERRO fly magnet bait can be used in all fly trap systems. Simply empty the contents into the trap, add warm water to the fill line, swirl to mix and hang the trap to lure and eliminate house, barn and bottle flies. Set the trap at ground level or hang from trees or stakes. Bait and fill the trap several hours before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.