Pressure Switch, Standard, DP, 1 Ports, 1/4"-18 NPSF, Plastic
Mfr # FSG2J21CP
Zoro # G412940182
product price: $30.49
/eaKey Features
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J21CP
Zoro #
G412940182
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Factory On Setting
30 psi
Factory Off Setting
50 psi
Standards
CSA Certified, RoHS Compliant, UL Listed
Max. Pressure
220 psi
Description
30/50 PSI Standard Pressure Switch 1/4 - 18 NPSF Internal Thread Opening For Electrically Driven Water Pumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.