Pressure Switch, Standard, DP, 1 Ports, 1/4"-18 NPSF, Plastic
Mfr # FSG2J24CP
Zoro # G812940287
product price: $30.85
/eaKey Features
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J24CP
Zoro #
G812940287
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DP
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4"-18 NPSF
Housing Material
Plastic
Factory On Setting
40 psi
Factory Off Setting
60 psi
Description
40/60 PSI Standard Pressure Switch 1/4 - 18 NPSF Internal Thread Opening For Electrically Driven Water Pumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.