Pressure Switch, Standard, DPST, 1 Ports, 1/4" NPSF, Plastic
Mfr # FSG2J20M4CP
Zoro # G412940151
product price: $40.05
/eaKey Features
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPSF
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J20M4CP
Zoro #
G412940151
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPSF
Housing Material
Plastic
Factory On Setting
20 psi
Factory Off Setting
40 psi
Description
20/40 PSI Standard Pressure Switch With Low Pressure Cutoff 1/4 - 18 NPSF Internal Thread Opening Low Pressure Setting At 20 PSI For Electrically Driven Water Pumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.