Pressure Switch, Standard, DPST, 1 Ports, 1/4" NPT, Plastic
Mfr # FSG2J20CP
Zoro # G812940263
product price: $31.09
/eaKey Features
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG2J20CP
Zoro #
G812940263
UPC #
-
Country of Origin
Mexico
Details
Item
Pressure Switch
Action
Standard
Contact Form
DPST
Number of Pressure Connection Ports
1
Pressure Connection Type
1/4" NPT
Housing Material
Plastic
Factory On Setting
20 psi
Factory Off Setting
40 psi
Description
20/40 PSI Standard Pressure Switch 1/4 - 18 NPSF Internal Thread Opening For Electrically Driven Water Pumps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.