4970 Double Sided PVC Film Tape, 8.9 Mil, White, 0.5in x 60yd
- Mfr # 4970-0.5-60
- Zoro # G015851885
product price:Â
$
26.49
/ea
Sold in multiples of 17 for
$450.33
Key Features
Tape Color
White
Tape Thickness
8.9 mil
Tape Backing Material
PVC
Tape Adhesive
Tackified Acrylic
Tape Tensile Strength
21.7-lbs/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4970-0.5-60
- Zoro #
- G015851885
- UPC #
- 888519444313
- Country of Origin
- Germany
- Tape Color
- White
- Tape Backing Material
- PVC
- Tape Adhesive
- Tackified Acrylic
- Tape Tensile Strength
- 21.7-lbs/in
- Min. Tape Performance Temp.
- -40 Degrees F
- Tape Adhesive Strength
- 124.3-oz/in (Steel)
- Max. Tape Performance Temp.
- 140 Degrees F
Dimensions
- Tape Thickness
- 8.9 mil
- Tape Width
- 1/2 in
- Tape Length
- 60 yd
Description
Tesa 4970 is a white, double-sided mounting tape with a highly tackified acrylic adhesive and PVC backing. The tackified acrylic adhesive has exceptional bonding performance, offering a reliable bond even on low energy surfaces, rough, or slightly dirty substrates. The strong adhesive and PVC backing make the tape highly resistant to plasticizers, humidity, aging, UV-light, and chemicals. Tesa 4970 offers a very high initial bond immediately after application and is ideal for long-term mounting applications.
- High adhesion and very good bonding strength, even to hard to stick materials
- Immediate functionality of the laminated bond due to excellent initial tack
- Light and aging-resistant acrylic adhesive for long-term applications
- Very good plasticizer resistance
- Good conformability for good adhesion even on rougher surfaces due to PVC backing
- PVC backing offers high tear resistance
- Applications: Mounting decorative POS materials and displays, signs and scales, plastic and wooden trims, trophy assembly
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.