Tesa Brown & Sharpe
Access. Set for MICRO/TESA-HITE, 19PC
Mfr # 07.60148
Zoro # G3014676
Free Shipping & Returns
$4,998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 19 Pieces
- For Use With Height Gauges
- Includes (1) Holder for TESATAST Probe Inserts, (1) Insert E = 3 mm/419 mm dia., (1) Insert Holder for Extending the Application Range, (1) Insert with a 1 mm dia., (1) Insert with a 10 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 2 mm dia., (1) Insert with a 2 mm dia. Cylindrical Carbide Measuring Face, (1) Insert with a 2.2 mm dia., (1) Insert with a 3 mm dia., (1) Insert with a 3 mm dia. Tungsten Carbide Ball Tip, (1) Insert with a 4.5 mm dia., (1) Insert with a 9.7 mm dia., (1) Measuring Insert with a Stainless Steel Pin, (1) Measuring Insert with Cylindrical Measuring Face, (1) Setting Key, (2) Holders for Measuring Depts Up to 110 mm and 185 mm, (2) Insert E = 1 mm/4.5 mm dia., Plastic Case
- Scriber Material Carbide
- Compatible with Manufacturer Model No. MICRO-HITE, TESA-HITE
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E Cut Tin Carbide Pro Sl Blade 1 3/8 63502236260
- WALTER Walter - Xtra-tec Drill Blade P6003-D17,00R WMP35
- GREENFIELD THREADING 20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading 330087
- MASTER APPLIANCE Heat Gun Attachment Kit, For 3KH79, 6NE89 35309
- TESA BROWN & SHARPE Ball Tip Probe Insert, 2mm 00760229
- TESA BROWN & SHARPE Battery Pack for MICRO-HITE Models 00760141
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm 00760228
- TESA BROWN & SHARPE Dust Cover, 900mm 00760153
- INSIZE D Gage, Dial Mechanism 2341-2E1
- MITUTOYO Digital Height Gauge, 0-24 in Range 570-414
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron 192-632-10
- Tesa Brown & Sharpe Height Gauges