Zoro Homepage

Adaptor Cable, U/W OPTP-RS232/TLC

  • Mfr # 04760178

  • Zoro # G0930019


product price: $290.99
/ea
Free Shipping & Returns

Key Features

For Use With
TESA TLC Bluetooth
Instrument Connection Type
OPTO-P/RS232
Output End Connection Type
OPTP-RS232/TLC
Number of Pieces
1
Brand and Series
Tesa TLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04760178
Zoro #
G0930019
UPC #
-
Country of Origin
France

Details

Item
TLC Adaptor Cable
For Use With
TESA TLC Bluetooth
Instrument Connection Type
OPTO-P/RS232
Output End Connection Type
OPTP-RS232/TLC
Number of Pieces
1
Brand and Series
Tesa TLC
Transmission Protocol
Bluetooth
Compatible Receiver Model Number
TLC-BLE
Communication Range
12 m
Number of Channels
8
Compatible Transmitter Model Number
04760185
Compatible Output Devices
Connects wireless to tool through Opto-RS232
For Instrument manufacturer Model Number
TESA Measuring Tools with Output
Compatible Software Package
TESA Data-Viewer
Product Type
TLC Adaptor Cable

Description

TLC Adaptor Cable, Brand and Series Tesa TLC, Communication Range 12 m, Compatible Receiver Model Number TLC-BLE, Compatible Transmitter Model Number 04760185, For Instrument manufacturer Model Number TESA Measuring Tools with Output, For Use With TESA TLC Bluetooth, Number of Channels 8, Output End Connection Type OPTP-RS232/TLC, Transmission Protocol Bluetooth, Compatible Software Package TESA Data-Viewer, Instrument Connection Type OPTO-P/RS232, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.