Zoro Homepage

Angle Attachment, 1.75" L x 0.75" W

  • Mfr # 599-7043

  • Zoro # G7940116


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Type
Precision
Length (In.)
1.75
Width (In.)
0.75
Depth (In.)
0.75
Application
3/8 in Hole x 3/8 in dia x 1 in Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-7043
Zoro #
G7940116
UPC #
622419448589
Country of Origin
Switzerland

Dimensions

Length (In.)
1.75
Width (In.)
0.75
Depth (In.)
0.75
Height (In.)
0.75

Details

Item
Angle Attachment
Type
Precision
Application
3/8 in Hole x 3/8 in dia x 1 in Long
For Use With
Dial Test Indicators

Description

Angle Attachment, Type Precision, Length (In.) 1.75, Width (In.) 0.75, Depth (In.) 0.75, Height (In.) 0.75, Application 3/8 in Hole x 3/8 in dia x 1 in Long, For Use With Dial Test Indicators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.