Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Auto Center Punch, 6 In L, Dia 0.250 In

  • Mfr # 599-772

  • Zoro # G7597152


product price: $46.19
/ea

Key Features

Diameter
1/4 in
Length
6 in
Adjustable
No
Point
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-772
Zoro #
G7597152
UPC #
622419445809
Country of Origin
United States

Dimensions

Diameter
1/4 in
Length
6 in
Overall Length
6 in
Shank Diameter
1/4 in
Taper Length
3/8 in

Details

Item
Automatic Center Punch
Adjustable
No
Point
Steel
Material
Steel
Replaceable Point
Yes
Features
Pocket Clip
Number of Pieces
1
Finish
Blue Anodized
Includes Handle
No
Shank Shape
Round
Container Type
Box
Punch Type
Center Punch
Replaceable Tip
Yes
Includes Striking Cap
No
Grip Style
Knurled
Adjustable Blow Force
No
Automatic
Yes
Includes Handguard
No
Material Applications
Metal
Tip Type
Point

Description

Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Type Point, Shank Shape Round, Shank Diameter 1/4 in, Grip Style Knurled, Overall Length 6 in, Container Type Box, Material Applications Metal, Includes Striking Cap No, Includes Handguard No, Taper Length 3/8 in, Includes Handle No, Adjustable Blow Force No, Features Pocket Clip, Finish Blue Anodized, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.